Skip Content
RAIN BIB OVERALL,YLW,M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RAIN BIB OVERALL,YLW,M

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4T237
  • Mfr. Model # 4T237
  • UNSPSC # 41681545
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Colour Yellow
  • Item Rain Bib Overall
  • Material Exterior: 100% SBR Rubber Interior: 104% Polyester
  • Number of Pockets 0
  • Size M
  • Seam Style Cemented, Vulcanized
  • Thickness 0.46 mm
  • Standards ASTM D 6413
  • Gender Men's
  • Resists Water, Oils, Chemicals
  • Liner Material Cotton
  • Inseam 28-1/2"
  • Closure Type Snaps
  • Fits Waist Size 30 - 32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list