RAIN BIB OVERALL,YLW,M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RAIN BIB OVERALL,YLW,M

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4PCK7
  • Mfr. Model # 4PCK7
  • UNSPSC # 41681545
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Technical Specs

  • Includes Knee Patches
  • Colour Yellow
  • Item Rain Bib Overall
  • Material Polyurethane
  • Number of Pockets 0
  • Size M
  • Thickness 0.25mm
  • Closure Type Snaps
  • Fits Waist Size 34 to 36"
  • Resists Water
  • Seam Style Welded
  • Inseam 29"
  • Gender Men's
  • Liner Material Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list