RAIN BIB OVERALL,YLW,M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RAIN BIB OVERALL,YLW,M

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4PCG6
  • Mfr. Model # 4PCG6
  • UNSPSC # 41681545
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.68 lbs

Technical Specs

  • Material Neoprene
  • Item Rain Bib Overall
  • Colour Yellow
  • Number of Pockets 0
  • Size M
  • Seam Style Stitched, Taped
  • Closure Type Snaps
  • Resists Water, Flame
  • Thickness 0.33mm
  • Inseam 30"
  • Liner Material Nylon
  • Gender Men's
  • Fits Waist Size 36 to 38"
  • Standards ASTM D6413

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list