Skip Content
RAIN BIB OVERALL,YLW,M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RAIN BIB OVERALL,YLW,M

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR2AW68
  • Mfr. Model # 2AW68
  • UNSPSC # 41681545
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Technical Specs

  • Colour Yellow
  • Item Rain Bib Overall
  • Includes Fly Front, Raglan Shoulder, Elastic Suspenders
  • Material PVC
  • Size M
  • Seam Style Double Heat Welded
  • Number of Pockets 0
  • Resists Water, Acids, Alcohols, Alkalis, Salts, Soil
  • Standards ASTM D 6413
  • Closure Type Snaps
  • Inseam 30"
  • Fits Waist Size 32 to 34"
  • Liner Material Nylon
  • Gender Men's
  • Thickness 0.30mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list