Skip Content
RAIN BIB OVERALL,YLW,L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RAIN BIB OVERALL,YLW,L

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4PCK8
  • Mfr. Model # 4PCK8
  • UNSPSC # 41681545
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.65 lbs

Technical Specs

  • Item Rain Bib Overall
  • Colour Yellow
  • Includes Knee Patches
  • Material Polyurethane
  • Number of Pockets 0
  • Size L
  • Seam Style Welded
  • Thickness 0.25mm
  • Resists Water
  • Closure Type Snaps
  • Inseam 30"
  • Fits Waist Size 38 to 40"
  • Gender Men's
  • Liner Material Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list