Skip Content
RAIN BIB OVERALL,YLW,L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RAIN BIB OVERALL,YLW,L

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4PCG7
  • Mfr. Model # 4PCG7
  • UNSPSC # 41681545
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Technical Specs

  • Colour Yellow
  • Item Rain Bib Overall
  • Material Neoprene
  • Size L
  • Number of Pockets 0
  • Seam Style Stitched, Taped
  • Thickness 0.33mm
  • Resists Water, Flame
  • Closure Type Snaps
  • Gender Men's
  • Fits Waist Size 38 to 40"
  • Inseam 31"
  • Liner Material Nylon
  • Standards ASTM D6413

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list