Skip Content
RAIN BIB OVERALL,YLW,4XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RAIN BIB OVERALL,YLW,4XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4PCL3
  • Mfr. Model # 4PCL3
  • UNSPSC # 41681545
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.39 lbs

Technical Specs

  • Colour Yellow
  • Includes Knee Patches
  • Size 4XL
  • Number of Pockets 0
  • Item Rain Bib Overall
  • Thickness 0.25mm
  • Material Polyurethane
  • Seam Style Welded
  • Resists Water
  • Closure Type Snaps
  • Fits Waist Size 54 to 56"
  • Gender Men's
  • Liner Material Nylon
  • Inseam 33"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list