Skip Content
RAIN BIB OVERALL,YLW,3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RAIN BIB OVERALL,YLW,3XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR2AL23
  • Mfr. Model # 2AL23
  • UNSPSC # 41681545
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.55 lbs

Technical Specs

  • Colour Yellow
  • Includes Elastic Suspenders
  • Item Rain Bib Overall
  • Number of Pockets 0
  • Material PVC
  • Size 3XL
  • Resists Water, Acids, Alcohols, Alkalis, Salts, Soil
  • Standards ASTM D 6413
  • Closure Type Snaps
  • Seam Style Double Heat Welded
  • Fits Waist Size 48 to 50"
  • Gender Men's
  • Inseam 32"
  • Liner Material Nylon
  • Thickness 0.30mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list