Skip Content
RAIN BIB OVERALL,YLW,2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RAIN BIB OVERALL,YLW,2XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR5T212
  • Mfr. Model # 5T212
  • UNSPSC # 41681545
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.45 lbs

Technical Specs

  • Colour Yellow
  • Item Rain Bib Overall
  • Material Exterior: 100% SBR Rubber Interior: 114% Polyester
  • Number of Pockets 0
  • Size 2XL
  • Seam Style Cemented, Vulcanized
  • Thickness 0.46 mm
  • Resists Water, Oils, Chemicals
  • Gender Men's
  • Liner Material Cotton
  • Standards ASTM D 6413
  • Closure Type Snaps
  • Inseam 30"
  • Fits Waist Size 42 - 44"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list