Skip Content
RAIN BIB OVERALL,YLW,2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RAIN BIB OVERALL,YLW,2XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4PCL1
  • Mfr. Model # 4PCL1
  • UNSPSC # 41681545
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Includes Knee Patches
  • Colour Yellow
  • Material Polyurethane
  • Number of Pockets 0
  • Size 2XL
  • Item Rain Bib Overall
  • Seam Style Welded
  • Thickness 0.25mm
  • Resists Water
  • Closure Type Snaps
  • Fits Waist Size 46 to 48"
  • Inseam 32"
  • Gender Men's
  • Liner Material Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list