Skip Content
RAIN BIB OVERALL,YLW,2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RAIN BIB OVERALL,YLW,2XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4PCG9
  • Mfr. Model # 4PCG9
  • UNSPSC # 41681545
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Material Neoprene
  • Item Rain Bib Overall
  • Colour Yellow
  • Size 2XL
  • Seam Style Stitched, Taped
  • Number of Pockets 0
  • Thickness 0.33mm
  • Resists Water, Flame
  • Closure Type Snaps
  • Inseam 33"
  • Fits Waist Size 44 to 46"
  • Liner Material Nylon
  • Gender Men's
  • Standards ASTM D6413

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list