RAIN BIB OVERALL,YLW,2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RAIN BIB OVERALL,YLW,2XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR1AD92
  • Mfr. Model # 1AD92
  • UNSPSC # 41681545
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.45 lbs

Technical Specs

  • Colour Yellow
  • Includes Elastic Suspenders
  • Item Rain Bib Overall
  • Material PVC
  • Size 2XL
  • Number of Pockets 0
  • Seam Style Double Heat Welded
  • Standards ASTM D 6413
  • Resists Water, Acids, Alcohols, Alkalis, Salts, Soil
  • Inseam 31-1/2"
  • Closure Type Snaps
  • Gender Men's
  • Fits Waist Size 44 to 46"
  • Liner Material Nylon
  • Thickness 0.30mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list