Skip Content
RAIN BIB OVERALL,ROYAL BLUE,XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RAIN BIB OVERALL,ROYAL BLUE,XL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3XPX4
  • Mfr. Model # 3XPX4
  • UNSPSC # 41681545
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.05 lbs

Technical Specs

  • Colour Royal Blue
  • Includes 2 Pockets
  • Item Rain Bib Overall
  • Material Polyester
  • Number of Pockets 2
  • Size XL
  • Seam Style Stitched, Taped
  • Resists Water
  • Standards ASTM D 6413
  • Closure Type Snaps
  • Inseam 31"
  • Gender Men's
  • Fits Waist Size 41 to 43"
  • Liner Material Polyester

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list