RAIN BIB OVERALL,NAVY,XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RAIN BIB OVERALL,NAVY,XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR2PY71
  • Mfr. Model # 2PY71
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Includes Adjustable Elastic/Detachable Suspenders
  • Colour Navy
  • Material Polyurethane
  • Item Rain Bib Overall
  • Number of Pockets 2
  • Seam Style Double Stitched, Taped
  • Size XL
  • Resists Water
  • Standards ASTM D 6413
  • Closure Type Elastic Waistband
  • Fits Waist Size 40 to 42"
  • Inseam 31"
  • Gender Men's
  • Liner Material Polyester
  • Thickness 0.26mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list