Skip Content
RAIN BIB OVERALL,NAVY,L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RAIN BIB OVERALL,NAVY,L

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR2PY70
  • Mfr. Model # 2PY70
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Technical Specs

  • Includes Adjustable Elastic/Detachable Suspenders
  • Item Rain Bib Overall
  • Material Polyurethane
  • Colour Navy
  • Number of Pockets 2
  • Standards ASTM D 6413
  • Resists Water
  • Seam Style Double Stitched, Taped
  • Closure Type Elastic Waistband
  • Size L
  • Gender Men's
  • Fits Waist Size 36 to 38"
  • Inseam 30-1/2"
  • Liner Material Polyester
  • Thickness 0.26mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list