Skip Content
RAIN BIB OVERALL,NAVY,3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RAIN BIB OVERALL,NAVY,3XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR2PY73
  • Mfr. Model # 2PY73
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.45 lbs

Technical Specs

  • Colour Navy
  • Includes Adjustable Elastic/Detachable Suspenders
  • Item Rain Bib Overall
  • Material Polyurethane
  • Number of Pockets 2
  • Size 3XL
  • Resists Water
  • Closure Type Elastic Waistband
  • Standards ASTM D 6413
  • Seam Style Double Stitched, Taped
  • Inseam 32"
  • Fits Waist Size 48 to 50"
  • Gender Men's
  • Liner Material Polyester
  • Thickness 0.26mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list