RAIN BIB OVERALL HI-VIS YLW-XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RAIN BIB OVERALL HI-VIS YLW-XL

DJUPVIK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NWK740D63AT-XL
  • Mfr. Model # 740D63AT-XL
  • UNSPSC # 53100000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.73 lbs

Technical Specs

  • Colour Hi-Vis Yellow
  • Item Bib Overall
  • Number of Pockets 1
  • Material PVC
  • Size X-Large
  • Resists Water
  • Closure Type Plastic Snap
  • Standards EN 471, EN 343
  • Fabric Weight 325 g/m²
  • Inseam 34-1/8"
  • Gender Men's
  • Liner Material Polyester

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list