RAIN BIB OVERALL HI-VIS YLW-M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RAIN BIB OVERALL HI-VIS YLW-M

DJUPVIK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NWK740D63AT-M
  • Mfr. Model # 740D63AT-M
  • UNSPSC # 53100000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.73 lbs

Technical Specs

  • Colour Hi-Vis Yellow
  • Item Bib Overall
  • Number of Pockets 1
  • Size Medium
  • Material PVC
  • Resists Water
  • Fabric Weight 325 g/m²
  • Standards EN 471, EN 343
  • Liner Material Polyester
  • Inseam 32-15/16"
  • Gender Men's
  • Closure Type Plastic Snap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list