Skip Content
RAIN BIB OVERALL FR HI-VIS Y/NVY-XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RAIN BIB OVERALL FR HI-VIS Y/NVY-XL

DJUPVIK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NWK74969ATC-XL
  • Mfr. Model # 74969ATC-XL
  • UNSPSC # 53100000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.04 lbs

Technical Specs

  • Item Bib Overall
  • Colour Hi-Vis Yellow/Navy
  • Size X-Large
  • Material PVC
  • Standards EN 471, EN 343, EN 533
  • Resists Water
  • Fabric Weight 350 g/m²
  • Closure Type Plastic Snap
  • Inseam 34-1/8"
  • Liner Material Polyester
  • Gender Men's

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list