RAIN BIB OVERALL FR HI-VIS Y/NVY-S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RAIN BIB OVERALL FR HI-VIS Y/NVY-S

DJUPVIK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NWK74969ATC-S
  • Mfr. Model # 74969ATC-S
  • UNSPSC # 53100000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.04 lbs

Technical Specs

  • Colour Hi-Vis Yellow/Navy
  • Item Bib Overall
  • Resists Water
  • Material PVC
  • Size Small
  • Closure Type Plastic Snap
  • Standards EN 471, EN 343, EN 533
  • Fabric Weight 350 g/m²
  • Liner Material Polyester
  • Inseam 32-1/8"
  • Gender Men's

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list