Skip Content
RAIN BIB OVERALL FR HI-VIS Y/NVY-M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RAIN BIB OVERALL FR HI-VIS Y/NVY-M

DJUPVIK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NWK74969ATC-M
  • Mfr. Model # 74969ATC-M
  • UNSPSC # 53100000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.04 lbs

Technical Specs

  • Material PVC
  • Colour Hi-Vis Yellow/Navy
  • Resists Water
  • Size Medium
  • Item Bib Overall
  • Standards EN 471, EN 343, EN 533
  • Closure Type Plastic Snap
  • Fabric Weight 350 g/m²
  • Inseam 32-15/16"
  • Gender Men's
  • Liner Material Polyester

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list