RAIN BIB OVERALL FR HI-VIS Y/N-3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RAIN BIB OVERALL FR HI-VIS Y/N-3XL

DJUPVIK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NWK74969ATC3XL
  • Mfr. Model # 74969ATC3XL
  • UNSPSC # 53100000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.04 lbs

Technical Specs

  • Material PVC
  • Colour Hi-Vis Yellow/Navy
  • Item Bib Overall
  • Size 3X-Large
  • Resists Water
  • Closure Type Plastic Snap
  • Standards EN 471, EN 343, EN 533
  • Liner Material Polyester
  • Gender Men's
  • Inseam 34-1/8"
  • Fabric Weight 350 g/m²

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list