RAILROAD PICK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RAILROAD PICK

NUPLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NUP24553
  • Mfr. Model # 24553
  • UNSPSC # 27111602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Item Railroad Pick
  • Overall Length 36"
  • Type Straight Handle
  • Handle Fiberglass w/ Molded Grip
  • Head Material Steel
  • Blade (1) Width 10-1/4"
  • Blade (1) Length 1-1/4"
  • Blade (2) Width 10-1/4"
  • Blade (2) Length Point
  • Head Length 20-1/2"
  • Head Weight 5 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list