RAILROAD PICK,# 6,36 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RAILROAD PICK,# 6,36 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW20C884
  • Mfr. Model # 20C884
  • UNSPSC # 27111602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.1 lbs

Technical Specs

  • Features Molded Guard
  • Item Railroad Pick
  • Type # 6
  • Handle Hickory Wood
  • Overall Length 36"
  • Meets/Exceeds ASME
  • Blade (1) Width 3/4"
  • Head Material Steel
  • Blade (2) Length 8-1/4"
  • Blade (2) Width 1-1/2"
  • Blade (1) Length 8-1/2"
  • Head Weight 6 lb.
  • Head Length 3-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list