RAILOK JOINT CLAMP ASSY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RAILOK JOINT CLAMP ASSY

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI6000100
  • Mfr. Model # 6000100
  • UNSPSC # 46182301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Product Details

Railok 90(TM) shuttle device employs a revolutionary metallic absorber to significantly reduce forces on the user. Metallic absorber will not degrade over time when exposed to the elements. The shuttle is designed to move freely on the rail and will not s

Technical Specs

  • Item Railok(TM) 90 Rail Joint
  • Weight Capacity 130 to 310 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list