Skip Content
RAILOK GATE ASSY BTM STD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RAILOK GATE ASSY BTM STD

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI6000375
  • Mfr. Model # 6000375
  • UNSPSC # 46182301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Product Details

Railok 90(TM) shuttle device employs a revolutionary metallic absorber to significantly reduce forces on the user. Metallic absorber will not degrade over time when exposed to the elements. The shuttle is designed to move freely on the rail and will not s

Technical Specs

  • Item Railok(TM) 90 Bottom Gate Assembly
  • Weight Capacity 130 to 310 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list