Skip Content
RAILOK BRKT ASSY LADDER RUNG 19MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RAILOK BRKT ASSY LADDER RUNG 19MM

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI6000120
  • Mfr. Model # 6000120
  • UNSPSC # 46182301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.15 lbs

Product Details

Railok 90(TM) shuttle device employs a revolutionary metallic absorber to significantly reduce forces on the user. Metallic absorber will not degrade over time when exposed to the elements. The shuttle is designed to move freely on the rail and will not s

Technical Specs

  • Item Railok(TM) 90 Ladder Rung Clamp
  • Weight Capacity 130 to 310 lb.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List