Discontinued with Replacement
RAILING PIPE TUBULAR 6FT WIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RAILING PIPE TUBULAR 6FT WIDE

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESVDKR6
  • Mfr. Model # VDKR6
  • UNSPSC # 24101633
  • CATALOGUE PAGE # N/A
  • Shipping Weight 34.0 lbs
Suggested Replacement Product
HAND RAIL SECTION,L 6 FT

Your Price: NA

Product Details

Protect people from uneven walkways and mezzanine drop off's. Durable pipe safety railing is made of schedule pipe. Steel railing features powder coat safety yellow finish.

Technical Specs

  • Overall Height 42"
  • Item Steel Pipe Safey Railing
  • Overall Length 72"
  • For Use With Loading Docks, Floor Openings, Walkways, Mezzanines
  • Colour Yellow
  • Midrail Height 21"
  • Top Rail Height 42"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list