Skip Content
RAILING PIPE TUBULAR 5FT WIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RAILING PIPE TUBULAR 5FT WIDE

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESVDKR5
  • Mfr. Model # VDKR5
  • UNSPSC # 46151500
  • CATALOGUE PAGE # 1987
  • Shipping Weight 33.0 lbs

Product Details

Protect people from uneven walkways and mezzanine drop off's. Durable pipe safety railing is made of schedule pipe. Steel railing features powder coat safety yellow finish.

Technical Specs

  • For Use With Loading Docks, Floor Openings, Walkways, Mezzanines
  • Item Steel Pipe Safety Railing
  • Colour Yellow
  • Overall Height 42"
  • Overall Length 60"
  • Mounting Plate Dimensions 1-5/8"
  • Midrail Height 21"
  • Top Rail Height 42"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list