Skip Content
Discontinued with Replacement
RAILING PIPE TUBULAR 4FT WIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RAILING PIPE TUBULAR 4FT WIDE

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESVDKR4
  • Mfr. Model # VDKR4
  • UNSPSC # 24101633
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.0 lbs
Suggested Replacement Product
HAND RAIL SECTION,L 4 FT

Price: NA

Product Details

Protect people from uneven walkways and mezzanine drop off's. Durable pipe safety railing is made of schedule pipe. Steel railing features powder coat safety yellow finish.

Technical Specs

  • Colour Yellow
  • Item Steel Pipe Safey Railing
  • For Use With Loading Docks, Floor Openings, Walkways, Mezzanines
  • Overall Length 48"
  • Overall Height 42"
  • Mounting Plate Dimensions 1-5/8"
  • Top Rail Height 42"
  • Midrail Height 21"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list