Skip Content
RAILING PIPE TUBULAR 3FT WIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RAILING PIPE TUBULAR 3FT WIDE

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESVDKR3
  • Mfr. Model # VDKR3
  • UNSPSC # 46151500
  • CATALOGUE PAGE # 1987
  • Shipping Weight 35.0 lbs

Product Details

Protect people from uneven walkways and mezzanine drop off's. Durable pipe safety railing is made of schedule pipe. Steel railing features powder coat safety yellow finish.

Technical Specs

  • Colour Yellow
  • For Use With Loading Docks, Floor Openings, Walkways, Mezzanines
  • Item Steel Pipe Safety Railing
  • Overall Height 42"
  • Overall Length 36"
  • Midrail Height 21"
  • Top Rail Height 42"
  • Number of Mounting Holes None
  • Handrail Component Handrail Section
  • Handrail Component Material Steel
  • Handrail Shape Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list