Skip Content
RAIL STEEL 48INX3IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RAIL STEEL 48INX3IN

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30148
  • Mfr. Model # 30148
  • UNSPSC # 56111906
  • CATALOGUE PAGE # 1991
  • Shipping Weight 4.25 lbs

Product Details

Wall-mountable steel rail unit accepts 6 sizes of AkroBins. Capacity: 110 lb.

Technical Specs

  • Capacity 110 lbs.
  • Carton Quantity 1
  • Colour Gray
  • Height 3"
  • Item Bin Rail
  • Length 48"
  • Width 0.625
  • Load Capacity 110 lbs.
  • Finish Smooth
  • Depth 47-13/16"
  • Material Steel
  • Use With Akro Bins
  • Type Bin Rail
  • Outside Length 47.812
  • Overall Height 4"
  • Overall Width 48"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List