Skip Content
RAIL SECURITY LOCK PK / 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RAIL SECURITY LOCK PK / 6

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY51260
  • Mfr. Model # 51260
  • UNSPSC # 46171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • For Use With EZ Panel Loc System
  • Item EZ Panel, Lock Rails, 8" Yellow, Self Adhesive
  • Length 8"
  • Colour Yellow
  • Lockout Type Component
  • Circuit Breaker Voltage 480/600
  • Material Fiberglass Reinforced Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list