Skip Content
RAIL GUARD YELLOW POWDER COAT 8 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RAIL GUARD YELLOW POWDER COAT 8 L

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESGR8PC-YEL
  • Mfr. Model # GR8PC-YEL
  • UNSPSC # 30121717
  • CATALOGUE PAGE # 1980
  • Shipping Weight 59.0 lbs

Product Details

Protect personnel and equipment with a guard rail system. Economical system can be utilized indoors or outdoors. Ideal for protecting corners of buildings and machinery from fork truck damage. Choose between one, two, or three high rail systems. Deduct 5 inches when overlapping on a shared post.

Technical Specs

  • Colour Yellow
  • Item Powder Coat Straight Guard Rail
  • Material Steel
  • Includes Mounting Hardware
  • Overall Height 12"
  • Overall Length 96"
  • Number of Ribs 2
  • Diameter 4-5/8"
  • Net Weight 59 lbs.
  • Finish Powder Coated
  • Guard Rail Component Guard Rail
  • Guard Rail Mounting Style Bolt On

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list