Skip Content
RAIL GUARD YELLOW POWDER COAT 10 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RAIL GUARD YELLOW POWDER COAT 10 L

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESGR10PC-YEL
  • Mfr. Model # GR10PC-YEL
  • UNSPSC # 30121717
  • CATALOGUE PAGE # 1980
  • Shipping Weight 75.0 lbs

Product Details

Protect personnel and equipment with a guard rail system. Economical system can be utilized indoors or outdoors. Ideal for protecting corners of buildings and machinery from fork truck damage. Choose between one, two, or three high rail systems. Deduct 5 inches when overlapping on a shared post.

Technical Specs

  • Includes Mounting Hardware
  • Colour Yellow
  • Material Steel
  • Item Powder Coat Straight Guard Rail
  • Overall Height 12"
  • Overall Length 120"
  • Diameter 4-5/8"
  • Number of Ribs 2
  • Net Weight 79 lbs.
  • Finish Powder Coated
  • Guard Rail Component Guard Rail
  • Guard Rail Mounting Style Bolt On

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List