RAIL GUARD STRUCTURAL DROP-IN 7-FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RAIL GUARD STRUCTURAL DROP-IN 7-FT

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESYGR-LO7
  • Mfr. Model # YGR-LO7
  • UNSPSC # 30121717
  • CATALOGUE PAGE # N/A
  • Shipping Weight 97.0 lbs

Technical Specs

  • Colour Yellow
  • Includes Bolts and Washers
  • Item Drop-In Structural Guard Rail
  • Mounting Style Drop-In
  • Material Steel
  • Overall Height 15"
  • Overall Length 77-7/8"
  • Diameter 2-9/16"
  • Net Weight 85 lbs.
  • Nominal Length 78"
  • Number of Ribs 3
  • Mounting Plate Dimensions 10" x 10"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list