Skip Content
Discontinued with Replacement
RAIL GUARD STRUCTURAL DROP-IN 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RAIL GUARD STRUCTURAL DROP-IN 6

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESYGR-LO6
  • Mfr. Model # YGR-LO6
  • UNSPSC # 23152206
  • CATALOGUE PAGE # N/A
  • Shipping Weight 119.0 lbs
Suggested Replacement Product
LIFT OUT GUARD RAIL 6FT

Price: NA

Product Details

With structural guard rail create a modular system to protect equipment, inventory, and individuals from damage or injury. Triple ridge corrugated rails are constructed from thick material, made for high impact resistance indoors or out. Provide easy accessibility with our drop-in style rails. Slide rail sections into post saddles for simple assembly. Each Drop-In Style rail section includes two(2) brackets. Bolt-on style rails are designed for permanent installation.

Technical Specs

  • Colour Yellow
  • Includes Bolts and Washers
  • Item Drop-In Structural Guard Rail
  • Material Steel
  • Mounting Style Drop-In
  • Overall Height 15"
  • Overall Length 61-1/2"
  • Number of Ribs 3
  • Diameter 2-9/16"
  • Net Weight 74 lb.
  • Nominal Length 61-1/2"
  • Mounting Plate Dimensions 10" x 10"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list