Discontinued with Replacement
RAIL GUARD STRUCTURAL DROP-IN 4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RAIL GUARD STRUCTURAL DROP-IN 4

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESYGR-LO4
  • Mfr. Model # YGR-LO4
  • UNSPSC # 23152206
  • CATALOGUE PAGE # N/A
  • Shipping Weight 103.0 lbs
Suggested Replacement Product
LIFT OUT GUARD RAIL 4FT

Your Price: NA

Product Details

With structural guard rail create a modular system to protect equipment, inventory, and individuals from damage or injury. Triple ridge corrugated rails are constructed from thick material, made for high impact resistance indoors or out. Provide easy accessibility with our drop-in style rails. Slide rail sections into post saddles for simple assembly. Each drop-in style rail section includes two (2) brackets.

Technical Specs

  • Colour Yellow
  • Includes Bolts and Washers
  • Item Drop-In Structural Guard Rail
  • Material Steel
  • Mounting Style Drop-In
  • Overall Length 41-7/8"
  • Overall Height 15"
  • Number of Ribs 3
  • Net Weight 54 lbs.
  • Diameter 2-9/16"
  • Nominal Length 42"
  • Mounting Plate Dimensions 10" x 10"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list