Skip Content
RAIL GUARD STRUCTURAL BOLT-ON 5FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RAIL GUARD STRUCTURAL BOLT-ON 5FT

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESYGR-B5
  • Mfr. Model # YGR-B5
  • UNSPSC # 30121717
  • CATALOGUE PAGE # N/A
  • Shipping Weight 75.0 lbs

Technical Specs

  • Colour Yellow
  • Material Steel
  • Item Bolt-On Structural Guard Rail
  • Includes Bolts and Washers
  • Mounting Style Bolt-On
  • Overall Height 15"
  • Overall Length 53-7/8"
  • Number of Ribs 3
  • Net Weight 53 lbs.
  • Diameter 2-9/16"
  • Mounting Plate Dimensions 10" x 10"
  • Nominal Length 54"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list