Discontinued with Replacement
RAIL GUARD STRUCTURAL BOLT-ON 4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RAIL GUARD STRUCTURAL BOLT-ON 4

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESYGR-B4
  • Mfr. Model # YGR-B4
  • UNSPSC # 23152206
  • CATALOGUE PAGE # N/A
  • Shipping Weight 45.0 lbs
Suggested Replacement Product
GUARD RAIL 4FT

Your Price: NA

Product Details

With structural guard rail create a modular system to protect equipment, inventory, and individuals from damage or injury. Triple ridge corrugated rails are constructed from thick material, made for high impact resistance indoors or out. Bolt-on style rail is designed for permanent installation.

Technical Specs

  • Colour Yellow
  • Item Bolt-On Structural Guard Rail
  • Material Steel
  • Includes Bolts and Washers
  • Mounting Style Bolt-On
  • Overall Height 15"
  • Overall Length 41-7/8"
  • Diameter 2-9/16"
  • Number of Ribs 3
  • Mounting Plate Dimensions 10" x 10"
  • Net Weight 44 lbs.
  • Nominal Length 42"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list