Discontinued with Replacement
RAIL GUARD STRUCTURAL BOLT-ON 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RAIL GUARD STRUCTURAL BOLT-ON 10

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESYGR-B10
  • Mfr. Model # YGR-B10
  • UNSPSC # 23152206
  • CATALOGUE PAGE # N/A
  • Shipping Weight 135.0 lbs
Suggested Replacement Product
GUARD RAIL 10FT

Your Price: NA

Product Details

With structural guard rail create a modular system to protect equipment, inventory, and individuals from damage or injury. Triple ridge corrugated rails are constructed from thick material, made for high impact resistance indoors or out. Bolt-on style rail is designed for permanent installation.

Technical Specs

  • Colour Yellow
  • Includes Bolts and Washers
  • Item Bolt-On Structural Guard Rail
  • Mounting Style Bolt-On
  • Overall Height 15"
  • Material Steel
  • Overall Length 109-1/2"
  • Number of Ribs 3
  • Diameter 2-9/16"
  • Net Weight 104 lb.
  • Nominal Length 109-1/2"
  • Mounting Plate Dimensions 10" x 10"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list