Skip Content
RAIL GUARD GALVANIZED 8 FT LONG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RAIL GUARD GALVANIZED 8 FT LONG

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESGR8
  • Mfr. Model # GR8
  • UNSPSC # 30121717
  • CATALOGUE PAGE # 1980
  • Shipping Weight 56.0 lbs

Product Details

Protect personnel and equipment with a guard rail system. Economical system can be utilized indoors or outdoors. Ideal for protecting corners of buildings and machinery from fork truck damage. Choose between one, two, or three high rail systems. Deduct 5 inches when overlapping on a shared post.

Technical Specs

  • Includes Mounting Hardware
  • Colour Silver
  • Item Galvanized Straight Guard Rail
  • Material Galvanized Steel
  • Mounting Style Bolt-On
  • Overall Height 12"
  • Diameter 4-5/8"
  • Overall Length 96"
  • Number of Ribs 2
  • Net Weight 95 lbs.
  • Nominal Length 96"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list