RAIL GUARD GALVANIZED 6 FT LONG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RAIL GUARD GALVANIZED 6 FT LONG

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESGR6
  • Mfr. Model # GR6
  • UNSPSC # 30121717
  • CATALOGUE PAGE # 1980
  • Shipping Weight 47.0 lbs

Product Details

Protect personnel and equipment with a guard rail system. Economical system can be utilized indoors or outdoors. Ideal for protecting corners of buildings and machinery from fork truck damage. Choose between one, two, or three high rail systems. Deduct 5 inches when overlapping on a shared post.

Technical Specs

  • Includes Mounting Hardware
  • Item Galvanized Straight Guard Rail
  • Mounting Style Bolt-On
  • Material Galvanized Steel
  • Colour Steel
  • Overall Height 12"
  • Overall Length 72"
  • Number of Ribs 2
  • Diameter 4-5/8"
  • Net Weight 45 lbs.
  • Nominal Length 72"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list