Skip Content
RAIL GUARD GALVANIZED 4 FT LONG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RAIL GUARD GALVANIZED 4 FT LONG

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESGR4
  • Mfr. Model # GR4
  • UNSPSC # 30121717
  • CATALOGUE PAGE # 1980
  • Shipping Weight 30.0 lbs

Product Details

Protect personnel and equipment with a guard rail system. Economical system can be utilized indoors or outdoors. Ideal for protecting corners of buildings and machinery from fork truck damage. Choose between one, two, or three high rail systems. Deduct 5 inches when overlapping on a shared post.

Technical Specs

  • Item Galvanized Straight Guard Rail
  • Material Galvanized Steel
  • Overall Height 12"
  • Mounting Style Bolt-On
  • Colour Silver
  • Includes Mounting Hardware
  • Diameter 4-5/8"
  • Overall Length 48"
  • Number of Ribs 2
  • Nominal Length 48"
  • Net Weight 30 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list