Skip Content
RAIL GUARD GALV DROP-IN STYLE 8 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RAIL GUARD GALV DROP-IN STYLE 8 L

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESGGR-LO8
  • Mfr. Model # GGR-LO8
  • UNSPSC # 30121717
  • CATALOGUE PAGE # N/A
  • Shipping Weight 109.0 lbs

Technical Specs

  • Item Drop-In Structural Guard Rail
  • Colour Silver
  • Material Steel
  • Includes (2) Brackets and Hardware
  • Overall Height 15"
  • Overall Length 85-1/2"
  • Diameter 2-1/2"
  • Number of Ribs 3
  • Net Weight 72 lbs.
  • Finish Galvanized
  • Guard Rail Component Guard Rail
  • Guard Rail Mounting Style Lift Out

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List