Skip Content
RAIL GUARD GALV DROP-IN STYLE 10 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RAIL GUARD GALV DROP-IN STYLE 10 L

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESGGR-LO10
  • Mfr. Model # GGR-LO10
  • UNSPSC # 30121717
  • CATALOGUE PAGE # N/A
  • Shipping Weight 133.0 lbs

Technical Specs

  • Includes (2) Brackets and Hardware
  • Colour Silver
  • Item Drop-In Structural Guard Rail
  • Material Steel
  • Overall Height 15"
  • Overall Length 109-1/2"
  • Diameter 2-1/2"
  • Number of Ribs 3
  • Net Weight 85 lbs.
  • Finish Galvanized
  • Guard Rail Mounting Style Lift Out
  • Guard Rail Component Guard Rail

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List