Skip Content
RAIL GUARD GALV BOLT-ON STYLE 6 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RAIL GUARD GALV BOLT-ON STYLE 6 L

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESGGR-B6
  • Mfr. Model # GGR-B6
  • UNSPSC # 30121717
  • CATALOGUE PAGE # N/A
  • Shipping Weight 109.0 lbs

Technical Specs

  • Colour Silver
  • Includes Bolts and Washers
  • Item Bolt-On Structural Guard Rail
  • Material Steel
  • Diameter 2-1/2"
  • Overall Height 15"
  • Number of Ribs 3
  • Overall Length 66"
  • Net Weight 49 lbs.
  • Finish Galvanized
  • Guard Rail Component Guard Rail
  • Guard Rail Mounting Style Bolt On

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list