Skip Content
RAIL GUARD GALV BOLT-ON STYLE 4 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RAIL GUARD GALV BOLT-ON STYLE 4 L

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESGGR-B4
  • Mfr. Model # GGR-B4
  • UNSPSC # 30121717
  • CATALOGUE PAGE # N/A
  • Shipping Weight 45.0 lbs

Technical Specs

  • Colour Silver
  • Includes Bolts and Washers
  • Material Steel
  • Item Bolt-On Structural Guard Rail
  • Overall Height 15"
  • Diameter 2-9/16"
  • Overall Length 42-7/8"
  • Number of Ribs 3
  • Net Weight 44 lbs.
  • Finish Galvanized
  • Guard Rail Mounting Style Bolt On
  • Guard Rail Component Guard Rail

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list