Skip Content
RAIL GUARD GALV BOLT-ON STYLE 10 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RAIL GUARD GALV BOLT-ON STYLE 10 L

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESGGR-B10
  • Mfr. Model # GGR-B10
  • UNSPSC # 30121717
  • CATALOGUE PAGE # N/A
  • Shipping Weight 149.0 lbs

Technical Specs

  • Item Bolt-On Structural Guard Rail
  • Includes Bolts and Washers
  • Colour Silver
  • Material Steel
  • Overall Length 109-1/2"
  • Overall Height 15"
  • Diameter 2-9/16"
  • Net Weight 104 lb.
  • Number of Ribs 3
  • Finish Galvanized
  • Guard Rail Component Guard Rail
  • Guard Rail Mounting Style Bolt On

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list