Skip Content
RAIL GUARD FOR ALUM YARD RAMP 36FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RAIL GUARD FOR ALUM YARD RAMP 36FT

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESYR-GR36
  • Mfr. Model # YR-GR36
  • UNSPSC # 30121717
  • CATALOGUE PAGE # 1974
  • Shipping Weight 270.0 lbs

Technical Specs

  • Colour Silver
  • Material Steel
  • Item Optional Guard Rail
  • Overall Length 432"
  • Overall Height 12"
  • Net Weight 550 lbs.
  • Nominal Length 36 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list